- Construction Wrench
- 1 13/16" Opening
- 21 1/2" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Overall Length | 21.5 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Opening | 1 13/16 in |
| Weight | 6.95 LB |
| Overall Length | 21.5 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Opening | 1 13/16 in |
| Weight | 6.95 LB |