- Double Box End
- Offset
- 12 Point
- 5/16" x 3/8" Opening
- 7 3/4" Overall Length
| Finish | Natural |
| Wrench Opening | 5/16 in x 3/8 in |
| Wrench Type | Offset, Double Box End |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 7.75 in |
| Weight | 0.24 LB |

