- Wedge
- Non-Sparking
- Non-Magnetic Corrosion-Resistant Flange Wedge
- 6" L x 1 1/2" W x 3/4" H
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Type | Non-Magnetic Corrosion-Resistant Flange Wedge, Non-Sparking |
| Height | 3/4 in |
| Length | 6 in |
| Material | Aluminum Bronze Copper Alloy |
| Width | 1 1/2 in |
| Weight | 0.88 LB |

