- Wedge
- Non-Sparking
- Non-Magnetic Corrosion-Resistant Flange Wedge
- 7" L x 2" W x 3/4" H
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Type | Non-Magnetic Corrosion-Resistant Flange Wedge, Non-Sparking |
| Width | 2 in |
| Height | 3/4 in |
| Length | 7 in |
| Material | Aluminum Bronze Copper Alloy |
| Weight | 1.5 LB |

