- Chain Pipe Wrench
- 1 1/2" Max Capacity
- 20" Tool Length
- Corrosion-Resistant
- Non-Magnetic
| Capacity | 1 1/2 in |
| Tool Length | 20 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 5.74 LB |
| Capacity | 1 1/2 in |
| Tool Length | 20 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 5.74 LB |