- Adjustable End Wrench
- 15" Overall Length
- 1 11/16" Capacity
- Corrosion-Resistant
| Head Angle | 15° |
| Handle Type | I-Beam |
| Capacity, in [Max] | 1.6875 in |
| Overall Length | 15 in |
| Finish | Corrosion-Resistant |
| Weight | 3.0 LB |
| Head Angle | 15° |
| Handle Type | I-Beam |
| Capacity, in [Max] | 1.6875 in |
| Overall Length | 15 in |
| Finish | Corrosion-Resistant |
| Weight | 3.0 LB |