- Striking Box Wrench
- 1 1/16" Opening
- 12 Point
- 7" Overall Length
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Overall Length | 7 in |
| Wrench Type | Striking Box |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| Overall Length | 7 in |
| Wrench Type | Striking Box |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 0.0 LB |