- Striking Box Wrench
- 1 1/2" Opening
- 12 Point
- 9" Overall Length
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Wrench Type | Striking Box |
| Overall Length | 9 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 1.17 LB |
| Wrench Type | Striking Box |
| Overall Length | 9 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 1.17 LB |