- Striking Box Wrench
- 2" Opening
- 10 5/8" Overall Length
- 6 Points
- Corrosion-Resistant
| Inch/Metric | Inch |
| Overall Length | 10.625 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Finish | Natural |
| Material | Aluminum Bronze |
| Wrench Type | Striking Box |
| No. of Points | 6 |
| Weight | 3.63 LB |

