- SAE J518 Captive Flange
- Carbon Steel
- 2 in Flange Size w/Drilled Holes
- Code 61
| Material | Carbon Steel |
| Hole Style | Drilled Holes |
| Pressure Code Rating | Code 61 |
| Weight | 1.23 LB |
| Material | Carbon Steel |
| Hole Style | Drilled Holes |
| Pressure Code Rating | Code 61 |
| Weight | 1.23 LB |