- SAE J518 Captive Flange
- Carbon Steel
- 2 in Flange Size w/Tapped Holes
- Code 62
| Hole Style | Tapped Holes |
| Pressure Code Rating | Code 62 |
| Material | Carbon Steel |
| Weight | 5.0 LB |
| Hole Style | Tapped Holes |
| Pressure Code Rating | Code 62 |
| Material | Carbon Steel |
| Weight | 5.0 LB |