- Tig Welding Gloves
- Size Group: Medium, Left Hand
- Tan
| Lining | Unlined |
| Material | Soft Grain Pigskin, Firm Leather Cuff |
| Usage | TIG Welding |
| Color | Tan |
| Cuff Style | Safety Cuff |
| Style | Standard, Gunn-Straight Thumb |
| Glove Size | Medium, Left Hand |
| Cuff Length | 4 in |
| Resistance | Heat, Abrasion |
| Weight | 0.168 LB |

