- Nitrile Coated Gloves
- Nitrile
- Gray/Black
- Size Group: Medium
| Coating | Nitrile |
| Cuff Style | Knit-Wrist |
| Glove Size | Medium |
| Lining | Nylon Knit |
| Color | Gray/Black |
| Weight | 0.09 LB |
| Coating | Nitrile |
| Cuff Style | Knit-Wrist |
| Glove Size | Medium |
| Lining | Nylon Knit |
| Color | Gray/Black |
| Weight | 0.09 LB |