- Rainsuit
- Size Group: 3X-Large
- Yellow
features
- Drawstring hood has four snaps and chin strap
- Jacket has a vented cape back, five-snap front closure with storm flap, two front pockets with flaps and a corduroy collar
- Overalls have adjustable elastic suspenders with triangular D-ring buckles, studs and single snap fly
| Size Group | 3X-Large |
| Color | Yellow |
| Thickness Specification | 0.3500 mm |
| Material | PVC/Polyester |
| Weight | 3.0 LB |

