Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rainsuits

101-9002-L

Rainsuits
Item #101599245
  • Rainsuit
  • Size Group: Large
  • Yellow
Rainsuits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rainsuit
  • Size Group: Large
  • Yellow

features

  • Drawstring hood has four snaps and chin strap
  • Jacket has a vented cape back, five-snap front closure with storm flap, two front pockets with flaps and a corduroy collar
  • Overalls have adjustable elastic suspenders with triangular D-ring buckles, studs and single snap fly
Color Yellow
Material PVC/Polyester
Size Group Large
Thickness Specification 0.3500 mm
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison