- Sweeping Brush
- Tampico
features
- General purpose sweeping on semismooth surfaces
| Handle Material | Wood |
| Bristle Material | Tampico |
| Trim Length | 2 5/8 in |
| Weight | 0.0 LB |
| Handle Material | Wood |
| Bristle Material | Tampico |
| Trim Length | 2 5/8 in |
| Weight | 0.0 LB |