- New Grey T-Shirt
- 10 lb Box
description
- All materials are carefully produced from new and reclaimed fabrics. These materials are cleaned and sterilized to ensure top quality consistency with every order. All 25 lb and 50 lb boxes have cut-out handles for easy lifting and relocation of boxes. All boxes have a perforated knock-out panel on one side for clean, easy dispensing. Other package sizes and rag types available.
applications
- Staining
- Polishing
features
- Low lint
| Container Type | Box |
| Container Size | 10 lb |
| Cloth Type | New Grey T-Shirt |
| Weight | 10.0 LB |
-
Pre-Packed Quantities


