Skip to content Skip to navigation menu
QX™ Safety Eyewear

12132-00000

QX™ Safety Eyewear
Item #102376587
  • Clear QX2000 & QX3000 Replacement Lens
QX™ Safety Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clear QX2000 & QX3000 Replacement Lens

description

  • Eye shield perfection. QX eyegear exceeds impact standards with an athletic design engineered for solid fit and biomorphic coverage.

features

  • Dual nine-base lens for extended wraparound coverage
  • DX™ Antifog hard coat guards against fogging, scratching, static, and chemical attack
  • High impact Duralite™ polycarbonate lenses absorb 99.9% of ultraviolet rays
  • Lightweight with distortion-free optics
  • Patented lens removal system

compliances

  • 0
Lens Type QX2000, QX3000
Lens Color Clear
Weight 0.072 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison