- 1 in Drive Size
- 200-1000 ft/lb Torque Range
description
- The 1" drive torque wrench features a pull back adjustment collar and easy reading scale make this tool easy to set up. All steel construction make this a very durable torque wrench.
features
- 24-tooth teardrop shaped head with on/off switch allow even more access in tight spaces
- Torque accuracy of +/- 3% CW in the upper 80% of wrench capability delivers high performance
- Enclosed ratchet head design resists dirt infiltration for continuous and efficient execution
- Scale markings are highly visible and easy to read
- Knurled aluminum handle lets you grip comfortably, while clearly marked midpoint promotes additional accuracy
- 100% steel construction offers lasting strength and durability
- Meets or exceeds ASME B107.300 and exceeds ANSI specifications on load and cycle
- 1 year limited warranty
- calibration accuracy warrantied for 90 days
| Drive Size | 1 in |
| Weight | 29.3 LB |
| EAN or UPC | 99575850684 |

