- 8 Drawers
- 30 1/4 in Depth
- 60 3/4 in Height
features
- (3) 2-1/2 in Drawers, (5) 5-1/2 in Drawers, (4) Shelves, (4) Storage Bins On Both Side Wall Doors
| Height | 60 3/4 in |
| Gauge | 16 |
| Nominal Outside Width | 60 in |
| No. of Drawers | 8 |
| No. of Shelves | 4 |
| Padlock Shackle Max. Dia. | 3/8 in |
| Storage Capacity | 58.7 cu ft |
| Family Name | Jobsite Storage Cabinet |
| Nominal Outside Depth | 30 in |
| Jobsite Box Color Family | Brown |
| Handle Type | Recessed |
| No. of Doors | 2 |
| Casters Included | No |
| Depth | 30 1/4 in |
| Nominal Outside Height | 61 in |
| Width | 60 1/8 in |
| Color | Brown |
| Material | Steel |
| Locking System | Padlock Enclosure |
| Weight | 0.0 KG |

