- 1/4" Drive
- 3 Piece
- 1 1/2"
- 3" & 6" Extension Bar
| Socket Drive Size | 1/4 in |
| No. of Pieces | 3 |
| Set Includes | 1 1/2 in Extension Bar, 3 in Extension Bar, 6 in Extension Bar |
| Weight | 0.34 LB |
| NSN Number | 5120-01-437-8427 |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 3 |
| Set Includes | 1 1/2 in Extension Bar, 3 in Extension Bar, 6 in Extension Bar |
| Weight | 0.34 LB |
| NSN Number | 5120-01-437-8427 |