- Pin Punch
- 1/16 in Tip
- 4 1/4 in Long
| Length | 4 1/4 in |
| Punch Type | Pin |
| Tip Size | 1/16 in |
| Hex Size | 5/16 in |
| Weight | 0.001 LB |
| NSN Number | 5120-00-240-6082, 5120-01-430-8273 |
| Length | 4 1/4 in |
| Punch Type | Pin |
| Tip Size | 1/16 in |
| Hex Size | 5/16 in |
| Weight | 0.001 LB |
| NSN Number | 5120-00-240-6082, 5120-01-430-8273 |