- 1/16" Key Size
- Handi-Hex™ Hex Key
| Inch/Metric | Inch |
| Type | Handi-Hex™ |
| Key Size | 1/16 in |
| Weight | 0.081 LB |
| EAN or UPC | 82171574061 |
| NSN Number | 5120-01-431-7246 |
| Inch/Metric | Inch |
| Type | Handi-Hex™ |
| Key Size | 1/16 in |
| Weight | 0.081 LB |
| EAN or UPC | 82171574061 |
| NSN Number | 5120-01-431-7246 |