- Phillips® Insert Bit
- 1/4" Hex Drive
- #3 Tip Size
- 1 1/4" Overall Length
| Tip Size | #3 |
| Overall Length | 1.25 in |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Weight | 0.15 LB |
| Tip Size | #3 |
| Overall Length | 1.25 in |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Weight | 0.15 LB |