- No Drawers
- 18 in Depth
- 15 1/2 in Height
features
- Forklift Access
| Gauge | 16 |
| Nominal Outside Width | 31 in |
| Family Name | Jobsite Box |
| No. of Drawers | 0 |
| Padlock Shackle Max. Dia. | 3/8 in |
| Material | Steel |
| Nominal Outside Depth | 18 in |
| Width | 31 in |
| Color | Brown |
| Height | 15 1/2 in |
| Nominal Outside Height | 16 in |
| No. of Shelves | 0 |
| Casters Included | No |
| Storage Capacity | 4.0 cu ft |
| Jobsite Box Color Family | Brown |
| Locking System | Padlock Enclosure |
| Handle Type | Recessed |
| Depth | 18 in |
| No. of Doors | 0 |
| Weight | 0.0 KG |

