- 3/8" Drive
- 72 Teeth
- Ratchet Adapter
description
- Converts standard handle to ratcheting handle
| Socket Drive Size | 3/8 in |
| No. of Teeth | 72 |
| Weight | 0.24 LB |
| NSN Number | 5120-01-335-1082 |
| Socket Drive Size | 3/8 in |
| No. of Teeth | 72 |
| Weight | 0.24 LB |
| NSN Number | 5120-01-335-1082 |