- 1/2" Drive
- 19" Length
features
- Made in USA
compliances
- 0
| Socket Drive Size | 1/2 in |
| Overall Length | 19 in |
| Weight | 2.02 LB |
| EAN or UPC | 781412129359 |
| NSN Number | 5120-01-335-0715 |
| Socket Drive Size | 1/2 in |
| Overall Length | 19 in |
| Weight | 2.02 LB |
| EAN or UPC | 781412129359 |
| NSN Number | 5120-01-335-0715 |