- 1/2" Drive
- 12 Teeth
- Ratchet Adapter
description
- Converts standard handle to ratcheting handle
| Socket Drive Size | 1/2 in |
| No. of Teeth | 12 |
| Weight | 0.33 LB |
| NSN Number | 5120-01-335-1081 |
| Socket Drive Size | 1/2 in |
| No. of Teeth | 12 |
| Weight | 0.33 LB |
| NSN Number | 5120-01-335-1081 |