- 761 Pc
- 1/4"
- 3/8"
- 1/2"
- 3/4" Drives
applications
- Works on fasteners size 1/8" through 2 3/8" and 2 mm through 36 mm
features
- 1/4", 3/8", 1/2" and 3/4" drive tools
includes
- 66 miscellaneous tools
- 410 sockets and accessories
- 185 wrenches
- 21 pliers and snips
- 39 screwdrivers and nutdrivers
- 40 striking and struck tools
- 19 drawer, triple-bay roller cabinet 16-790
| No. of Pieces | 761 |
| Weight | 1220.0 LB |
| EAN or UPC | 781412150056 |

