- 42 Piece
- 1/4" & 3/8" Drive
- 6 & 12 Point Eliminator Socket Set w/36 Sockets
- 6 Drive Tools
- Blow Mold Carry Case
| Drive Tools Included | 7.5" Ratchet |
| Hex Driver Sockets Included | None |
| Socket Drive Size | 1/4 in, 3/8 in |
| No. of Points | 6, 12 |
| Screw Driver Sockets Included | None |
| Inch/Metric | Inch, Metric |
| Deep Sockets Included | None |
| Additional Tools Included | 3/8" Square Drive Adapter Blow Mold Carry Case |
| Extensions Included | 3 in |
| Drive Size | 1/4 in, 3/8 in |
| Standard Sockets Included | 12 Pt (1/4 Drive) 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 12 Pt (1/4 Drive) 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 6 Pt |
| Universal Sockets Included | None |
| No. of Pieces | 42 |
| Socket Series | Standard |
| Weight | 7.72 LB |

