- 3/8" Drive
- 3" Overall Length
- Impact
- Black Oxide
- Extension
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Extension Type | Impact |
| Overall Length | 3 in |
| Weight | 0.18 LB |
| EAN or UPC | 781412199222 |
| NSN Number | 5120-01-335-1066, 5130-01-348-9447 |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Extension Type | Impact |
| Overall Length | 3 in |
| Weight | 0.18 LB |
| EAN or UPC | 781412199222 |
| NSN Number | 5120-01-335-1066, 5130-01-348-9447 |