- 3/4" Handle Diameter
- 7" Handle Length
- 1/2"-20 Thread Size
- Adapter Drivers
| Thread Designation | 1/2 - 20 UNF |
| Handle Length | 7 in |
| Handle Diameter | 3/4 in |
| Typical Use | N/A |
| Weight | 0.0 LB |
| Thread Designation | 1/2 - 20 UNF |
| Handle Length | 7 in |
| Handle Diameter | 3/4 in |
| Typical Use | N/A |
| Weight | 0.0 LB |