- 100 Pieces
- Heavy Equipment Tool Set
- w/8 Drawer Top Chest
applications
- Works on fasteners size 7 mm through 60 mm
features
- 3/8", 1/2", and 3/4" drive tools
includes
- 10 striking and struck tools
- Two miscellaneous tools
- Five pliers
- Three screwdrivers
- Eight drawer top chest 16-884
- 56 sockets and accessories
- 24 wrenches
| Storage Type | 8 Drawer Top Chest |
| No. of Pieces | 100 |
| Weight | 380.0 LB |
| EAN or UPC | 781412440454 |

