- 1/4" Drive
- 9 1/2" Length
- 4-25 Nm Torque Range
- 0.1 Nm Torque Increment
features
- Provides precise torque application
- Enclosed head
- Seals out contaminants
- Torque wrap design
- 10° ratcheting angle
- Innovative linear ball bearing mechanism
- Rubber seal between ratchet head and tube
- Detent-style locking collar
- Lightly knurled and grooved handles
- Made in USA
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Drive Size | 1/4 in |
| Length | 9 1/2 in |
| Torque Range | 4 to 25 Nm |
| Torque Increment | 0.1 Nm |
| Weight | 0.76 LB |
| EAN or UPC | 781412640380 |

