- 3/8" Drive
- 25-250 in/lbs Scale Range
- Electronic Torque Tester
features
- Designed to be a sturdy, compact, cost efficient tester
- Can be mounted on a wall or workbench allowing operators to test torque wrenches at their work stations
- All-steel construction with durable, no-break, rotary neck
- Accuracy of ±1% of indicated value
- Multifunction unit offers versatility
includes
- Accuracy certification
| Primary Range [Max] | 250 in lb |
| Primary Range [Min] | 25 in lb |
| Secondary Range [Max] | 280 N-m |
| Drive Size | 3/8 in |
| Secondary Range [Min] | 28 N-m |
| Weight | 6.52 LB |
| EAN or UPC | 781412646337 |


