- 2 1/2" Long
- Slotted Screw Starter
applications
- Can be used on a wide range of screw sizes
features
- Blade and bit grip screw head with 15 lb pull
- Release automatically and reset as screw is tightened
- Magnet on handle makes tool a retriever when screws fall into inaccessible places
| Length | 2 1/2 in |
| Fastener Type | Slotted Screw |
| Weight | 0.02 LB |
| EAN or UPC | 781412669213 |
| NSN Number | 5120-00-243-3296 |

