Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Retaining Ring Plier Set

68-079

Retaining Ring Plier Set
Item #101723990
  • Convertible Internal/External
Retaining Ring Plier Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Convertible Internal/External

features

  • Three pliers
  • Three replacement tip sets

includes

  • Blow-molded case
Set Includes 68-076, 1 1/2" to 4" Tip Set, 68-075, 1/4" to 2" Tip Set, 68-074, 1/8" to 1" Tip Set, 68-071, 1 1/2" to 4" Plier, 68-070, 1/4" to 2" Plier, 68-069, 1/8" to 1" Plier
Retaining Ring Type External, Internal
Weight 2.51 LB
EAN or UPC 781412680799
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison