- 15" Length
- 1/2" Hex Size
features
- Made in USA
compliances
- 0
| Blade Length | N/A |
| Length | 15 in |
| Hex Size | 1/2 in |
| Weight | 0.83 LB |
| EAN or UPC | 781412705195 |
| NSN Number | 5120-01-434-9242 |
| Blade Length | N/A |
| Length | 15 in |
| Hex Size | 1/2 in |
| Weight | 0.83 LB |
| EAN or UPC | 781412705195 |
| NSN Number | 5120-01-434-9242 |