- 12" Length
- 3/8" Hex Size
- 5/8" Tip Size
| Length | 12 in |
| Hex Size | 3/8 in |
| Blade Length | 7 in |
| Tip Size | 5/8 in |
| Weight | 0.58 LB |
| EAN or UPC | 781412705317 |
| NSN Number | 5120-01-434-9218 |
| Length | 12 in |
| Hex Size | 3/8 in |
| Blade Length | 7 in |
| Tip Size | 5/8 in |
| Weight | 0.58 LB |
| EAN or UPC | 781412705317 |
| NSN Number | 5120-01-434-9218 |