- For Screw Size: 3/4 - 1"
features
- Style preferred by industry since straight, tapering flutes grip more securely than spiral styles and they won't bind in the screw or cause it to spread against the hole
- Can be used for either right or left-handed screws, bolts or studs
| Diameter | 0.688 |
| For Screw Size | 3/4 in to 1 in |
| Drill Diameter | 0.563 in |
| For Pipe Size | 1/2 in |
| Length | 4 1/2 in |
| Weight | 0.275 LB |
| EAN or UPC | 781412709629 |

