- 60,000 lbs Capacity
- 13" Reach
- 2 1/2" - 18" Spread
- 3 Arm
- External
features
- Self-aligning jaw
- Setup is quick, accurate and easy for one person
- Turning the T-handle locks the jaws in place so they can't fall off
| Reach | 13 in |
| No. of Arms | 3 |
| Puller Capacity | 60000 lb |
| Spread Range | 2 1/2 in to 18 in |
| Type of Pull | External Pull |
| Weight | 47.38 LB |

