- 48" Length
- 1" - 6" Capacity
| Capacity | 1 in to 6 in |
| Wrench Type | Straight |
| Length | 48 in |
| Weight | 34.01 LB |
| NSN Number | 5120-00-270-4310 |
| Capacity | 1 in to 6 in |
| Wrench Type | Straight |
| Length | 48 in |
| Weight | 34.01 LB |
| NSN Number | 5120-00-270-4310 |