- 1" - 6" Capacity
- 32" Chain Length
- 20100 lb Breaking Strain
- 43" Tool Length
features
- For general, all-around use
- Features an extra large hardened steel bolt
- The connecting link is drop forged from alloy steel
| Chain Length | 32 in |
| Capacity | 1 in to 6 in |
| Tool Length | 43 in |
| Breaking Strain | 20100 lb |
| Weight | 23.0 LB |
| EAN or UPC | 781412732092 |
| NSN Number | 5120-00-240-1410 |

