- 6" Long
- 1 1/4" Wide
- 3/4" Thick Set Up Wedge
features
- Enclosed-head design seals out contaminants for improved performance and life
| Type | Set-Up Wedge |
| Length | 6 in |
| Thickness | 0.75 in |
| Weight | 0.665 LB |
| EAN or UPC | 781412794960 |
| Type | Set-Up Wedge |
| Length | 6 in |
| Thickness | 0.75 in |
| Weight | 0.665 LB |
| EAN or UPC | 781412794960 |