- 1/8" Wide X 7/8" High X 6" Long
- M-2 Tungsten Moly High Speed Steel Cut-Off Blade
applications
- For straight and right-hand tools
features
- Carefully hardened
- Ready for finish grinding
| Length | 6 in |
| Material | M-2 Tungsten Moly High Speed Steel |
| Height | 7/8 in |
| Weight | 0.17 LB |
| NSN Number | 3455-00-153-9835 |

