| Height | 12 in |
| Product Family | Chain Displays & Merchandisers |
| Packaging | Display Pack |
| Depth | 12 in |
| Width | 8 in |
| Cooper Family | CAM009 - Chain Displays & Merchandisers |
| Product Type | Accessory Displays |
| Weight | 0.0 LB |
| EAN or UPC | 20418192913 |
| Height | 12 in |
| Product Family | Chain Displays & Merchandisers |
| Packaging | Display Pack |
| Depth | 12 in |
| Width | 8 in |
| Cooper Family | CAM009 - Chain Displays & Merchandisers |
| Product Type | Accessory Displays |
| Weight | 0.0 LB |
| EAN or UPC | 20418192913 |