Skip to content Skip to navigation menu
GX Clamp

6423005

GX Clamp
Item #101681803
  • GX Clamp
  • 1/16 - 3/4" Grip Range
  • 1 Metric Ton Working Load
GX Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GX Clamp
  • 1/16 - 3/4" Grip Range
  • 1 Metric Ton Working Load

features

  • Can be used for both vertical and horizontal-to-vertical lifting
  • Patented wear indicator system
  • One part for fewer stress points
  • 100% proof tested with certificate of test attached
Grip Range 1/16 in to 3/4 in
Cooper Family CAM036 - Lifting Clamps
Working Load Limit 1 tons
Weight 8.0 LB
EAN or UPC 20418172205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison