- Loop Chain
- 4/0 Trade Size
- 0.160" Material Diameter
- 100 ft Reel
- Galvanized Finish
| Finish | Galvanized |
| Material Dia. | 0.16 in |
| Length | 100 ft |
| Attachments | No Attachments |
| Inner Length | 1.8 in |
| Package Type | Reel |
| Working Load Limit | 485 lb |
| Weight Per Package | 29 lb |
| Trade Size | 4/0 |
| Chain Type | Loop Chain |
| Cooper Family | CAM004 - Chain - Weldless |
| Weight | 22.0 LB |
| EAN or UPC | 20418066528 |

