- Atlas Nubian® Gauging Tape
- 50 ft Long x 1/2" Wide
features
- Ideal for gauging clear oils
- Etched background
- Blade protected by flowed-on epoxy coating
- Raised bright steel markings are clearly legible
- Heavy-duty frame designed for years of rugged use
- All frames include a grounding strap
- Plumb bob must be ordered separately
| Blade Length | 50 ft |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Graduation(s) | 8ths |
| Blade Style | D4 |
| Blade Width | 0.5 in |
| Weight | 2.3 LB |
| EAN or UPC | 37103454201 |

