- Dog Runner & Kennel Chain
- 2 Trade Size
- 0.09" Material Diameter
- 15 ft Clam Shell
- Blu-Krome Finish
| Attachments | Swivel Snap Each End |
| Cooper Family | CAM005 - Weldless Assemblies |
| Material Dia. | 0.09 in |
| Finish | Blu-Krome |
| Chain Type | Dog Runner & Kennel Chain |
| Package Type | Clam Shell |
| Type | Inco (Double Loop) Chain |
| Length | 15 ft |
| Trade Size | 2 |
| Working Load Limit | 80 lb |
| Weight | 1.45 LB |
| EAN or UPC | 20418171055 |

